Zoro Homepage

Threading Tool .100 HW X .750 Depth IT

  • Mfr # IT-100750

  • Zoro # G511946405


product price: $42.85
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
24-56
Measurement Type
SAE
Head Width
0.100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-100750
Zoro #
G511946405
UPC #
-
Country of Origin
United States

Dimensions

Size
24-56
Head Width
0.100 in
Shank Dia.
1/8 in
Neck Dia.
0.0700 in
Radius
0.0020 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.1100 in (2.8 mm)
Overall Length
2 in

Details

Cutting Direction
Right Hand
Coating
UN
Measurement Type
SAE
Offset
0.014 in
Centerline Offset
0.0375 in
Included Angle
60
Projection
0.0250 in
Angle per Side
30

Description

0.1100in 2.8 mm Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0250in Projection x 0.1250in 1/8 Shank DIA x 2.00in 2 Overall Length x 0.0020in Radius #24-56 - Carbide UN Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.