Zoro Homepage

Threading tool, Topping, 0.0550 1.4 Mm Min Bore, 0.200 Max

  • Mfr # TT-000256-020X

  • Zoro # G611239773


product price: $58.15
/ea

Key Features

Cutting Direction
Right Hand
Size
2/1/1956
Coating
AlTiN
Shank Dia.
1/8 in
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-000256-020X
Zoro #
G611239773
UPC #
-
Country of Origin
United States

Dimensions

Size
2/1/1956
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Neck Dia.
0.0290 in
Min. Bore Dia.
0.0550 in (1.4 mm)
Max. Bore Depth
0.200 in
Head Width
0.050 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Included Angle
60
Offset
0.012 in
Centerline Offset
-0.0125 in
Projection
0.0097 in

Description

0.0550 1.4 Mm Min Bore Dia X 0.200 Max Bore Depth X 0.0097 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length #2-56 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.