Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.0750 1.9 Mm Min Bore, 0.200 Max

  • Mfr # TT-000440-020

  • Zoro # G711239826


product price: $53.15
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
4/1/1940
Max. Bore Depth
0.200 in
Min. Bore Dia.
0.0750 in (1.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-000440-020
Zoro #
G711239826
UPC #
-
Country of Origin
United States

Dimensions

Size
4/1/1940
Max. Bore Depth
0.200 in
Min. Bore Dia.
0.0750 in (1.9 mm)
Overall Length
1-1/2 in
Head Width
0.065 in
Neck Dia.
0.0410 in
Shank Dia.
1/8 in

Details

Cutting Direction
Right Hand
Coating
UN
Offset
0.014 in
Angle per Side
30
Centerline Offset
0.0025 in
Projection
0.0135 in
Included Angle
60

Description

0.0750 1.9 Mm Min Bore Dia X 0.200 Max Bore Depth X 0.0135 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length #4-40 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.