Zoro Homepage

Threading tool, Topping, 0.0900 Min Bore, 0.200 Max

  • Mfr # TT-000544-020

  • Zoro # G811239856


product price: $42.09
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
5/1/1944
Projection
0.0123 in
Max. Bore Depth
0.200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-000544-020
Zoro #
G811239856
UPC #
-
Country of Origin
United States

Dimensions

Size
5/1/1944
Max. Bore Depth
0.200 in
Min. Bore Dia.
0.0900 in
Shank Dia.
1/8 in
Head Width
0.080 in
Overall Length
1-1/2 in
Neck Dia.
0.0570 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0123 in
Angle per Side
30
Centerline Offset
0.0175 in
Offset
0.014 in
Included Angle
60

Description

0.0900 Min Bore Dia X 0.200 Max Bore Depth X 0.0123 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length #5-44 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.