Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.0900 Min Bore, 0.250 1/4 Max

  • Mfr # TT-000632-025

  • Zoro # G511239880


product price: $42.15
/ea

Key Features

Cutting Direction
Right Hand
Size
6/1/1932
Coating
UN
Centerline Offset
0.0175 in
Projection
0.0169 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-000632-025
Zoro #
G511239880
UPC #
-
Country of Origin
United States

Dimensions

Size
6/1/1932
Shank Dia.
1/8 in
Head Width
0.080 in
Min. Bore Dia.
0.0900 in
Max. Bore Depth
1/4 in
Neck Dia.
0.0520 in
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.0175 in
Projection
0.0169 in
Offset
0.017 in
Angle per Side
30
Included Angle
60

Description

0.0900 Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0169 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length #6-32 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.