Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.1360 Min Bore, 0.250 1/4 Max

  • Mfr # TT-001024-025

  • Zoro # G111240088


product price: $43.59
/ea

Key Features

Cutting Direction
Right Hand
Size
10/24/2024
Coating
UN
Offset
0.021 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-001024-025
Zoro #
G111240088
UPC #
-
Country of Origin
United States

Dimensions

Size
10/24/2024
Shank Dia.
3/16 in
Overall Length
1-1/2 in
Head Width
0.120 in
Min. Bore Dia.
0.1360 in
Max. Bore Depth
1/4 in
Neck Dia.
0.0860 in

Details

Cutting Direction
Right Hand
Coating
UN
Offset
0.021 in
Angle per Side
30
Projection
0.0226 in
Centerline Offset
0.0263 in
Included Angle
60

Description

0.1360 Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0226 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-24 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.