Zoro Homepage

Threading tool, Topping, 0.1360 Min Bore, 0.400 Max

  • Mfr # TT-001032-040

  • Zoro # G611240236


product price: $44.95
/ea

Key Features

Cutting Direction
Right Hand
Size
10/1/1932
Coating
UN
Included Angle
60
Max. Bore Depth
0.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-001032-040
Zoro #
G611240236
UPC #
-
Country of Origin
United States

Dimensions

Size
10/1/1932
Max. Bore Depth
0.400 in
Overall Length
1-1/2 in
Min. Bore Dia.
0.1360 in
Head Width
0.120 in
Shank Dia.
3/16 in
Neck Dia.
0.0920 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Centerline Offset
0.0263 in
Angle per Side
30
Offset
0.017 in
Projection
0.0169 in

Description

0.1360 Min Bore Dia X 0.400 Max Bore Depth X 0.0169 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-32 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.