Zoro Homepage

Threading tool, Topping, 0.1820 Min Bore, 0.400 Max

  • Mfr # TT-014020-040

  • Zoro # G811240234


product price: $46.15
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
1/4/2020
Angle per Side
30
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-014020-040
Zoro #
G811240234
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4/2020
Overall Length
1-1/2 in
Neck Dia.
0.1220 in
Min. Bore Dia.
0.1820 in
Head Width
0.160 in
Max. Bore Depth
0.400 in
Shank Dia.
3/16 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Included Angle
60
Projection
0.0271 in
Centerline Offset
0.0663 in
Offset
0.024 in

Description

0.1820 Min Bore Dia X 0.400 Max Bore Depth X 0.0271 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #1/4-20 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.