Zoro Homepage

Threading tool, Topping, 0.2020 Min Bore, 0.500 1/2 Max

  • Mfr # TT-014028-050X

  • Zoro # G211239722


product price: $56.45
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
1/4/2028
Projection
0.0193 in
Neck Dia.
0.1500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-014028-050X
Zoro #
G211239722
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4/2028
Neck Dia.
0.1500 in
Min. Bore Dia.
0.2020 in
Shank Dia.
1/4 in
Overall Length
2 in
Head Width
0.180 in
Max. Bore Depth
1/2 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0193 in
Included Angle
60
Offset
0.018 in
Angle per Side
30
Centerline Offset
0.0550 in

Description

0.2020 Min Bore Dia X 0.500 1/2 Max Bore Depth X 0.0193 Projection X 0.2500 1/4 Shank Dia X 2.00 2 Overall Length #1/4-28 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.