Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.2420 Min Bore, 1 in.Max

  • Mfr # TT-051618-100X

  • Zoro # G611240373


product price: $70.35
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
5/16/2018
Shank Dia.
5/16 in
Min. Bore Dia.
0.2420 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-051618-100X
Zoro #
G611240373
UPC #
-
Country of Origin
United States

Dimensions

Size
5/16/2018
Shank Dia.
5/16 in
Min. Bore Dia.
0.2420 in
Overall Length
2 in
Max. Bore Depth
1 in
Neck Dia.
0.1790 in
Head Width
0.220 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Centerline Offset
0.0638 in
Offset
0.026 in
Projection
0.0301 in
Included Angle
60

Description

0.2420 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0301 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #5/16-18 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.