Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.2420 Min Bore, 1 in.Max

  • Mfr # TT-051624-100X

  • Zoro # G311240017


product price: $68.49
/ea

Key Features

Cutting Direction
Right Hand
Size
5/16/2024
Coating
AlTiN
Offset
0.021 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-051624-100X
Zoro #
G311240017
UPC #
-
Country of Origin
United States

Dimensions

Size
5/16/2024
Min. Bore Dia.
0.2420 in
Head Width
0.220 in
Neck Dia.
0.1860 in
Shank Dia.
5/16 in
Max. Bore Depth
1 in
Overall Length
2 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Offset
0.021 in
Included Angle
60
Centerline Offset
0.0638 in
Angle per Side
30
Projection
0.0226 in

Description

0.2420 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0226 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #5/16-24 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.