Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.3020 Min Bore, 1 in.Max

  • Mfr # TT-038016-100X

  • Zoro # G011239786


product price: $70.35
/ea

Key Features

Cutting Direction
Right Hand
Size
3/8/2016
Coating
AlTiN
Angle per Side
30
Min. Bore Dia.
0.3020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-038016-100X
Zoro #
G011239786
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8/2016
Min. Bore Dia.
0.3020 in
Overall Length
2 in
Neck Dia.
0.2350 in
Shank Dia.
5/16 in
Max. Bore Depth
1 in
Head Width
0.280 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Offset
0.028 in
Centerline Offset
0.1238 in
Projection
0.0338 in
Included Angle
60

Description

0.3020 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0338 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #3/8-16 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.