Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.3020 Min Bore , 3/4 Max

  • Mfr # TT-038016-075

  • Zoro # G211239784


product price: $61.79
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
3/8/2016
Included Angle
60
Head Width
0.280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-038016-075
Zoro #
G211239784
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8/2016
Head Width
0.280 in
Min. Bore Dia.
0.3020 in
Max. Bore Depth
3/4 in
Neck Dia.
0.2350 in
Overall Length
2 in
Shank Dia.
5/16 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Projection
0.0338 in
Centerline Offset
0.1238 in
Offset
0.028 in
Angle per Side
30

Description

0.3020 Min Bore Dia X3/4 Max Bore Depth X 0.0338 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #3/8-16 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.