Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.3020 Min Bore , 3/4 Max

  • Mfr # TT-038016-075X

  • Zoro # G911239787


product price: $68.49
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
3/8/2016
Shank Dia.
5/16 in
Offset
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-038016-075X
Zoro #
G911239787
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8/2016
Shank Dia.
5/16 in
Min. Bore Dia.
0.3020 in
Max. Bore Depth
3/4 in
Head Width
0.280 in
Overall Length
2 in
Neck Dia.
0.2350 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Offset
0.028 in
Centerline Offset
0.1238 in
Angle per Side
30
Included Angle
60
Projection
0.0338 in

Description

0.3020 Min Bore Dia X3/4 Max Bore Depth X 0.0338 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #3/8-16 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.