Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.3320 Min Bore, 1 in.Max

  • Mfr # TT-071614-100X

  • Zoro # G111240095


product price: $70.35
/ea

Key Features

Cutting Direction
Right Hand
Size
7/16/2014
Coating
AlTiN
Angle per Side
30
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-071614-100X
Zoro #
G111240095
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16/2014
Max. Bore Depth
1 in
Overall Length
2 in
Head Width
0.310 in
Neck Dia.
0.2600 in
Shank Dia.
5/16 in
Min. Bore Dia.
0.3320 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Included Angle
60
Offset
0.032 in
Projection
0.0387 in
Centerline Offset
0.1538 in

Description

0.3320 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0387 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length #7/16-14 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.