Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.3720 Min Bore, 1-1/4 Max

  • Mfr # TT-071620-125X

  • Zoro # G711240358


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
7/16/2020
Max. Bore Depth
1-1/4 in
Offset
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-071620-125X
Zoro #
G711240358
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16/2020
Max. Bore Depth
1-1/4 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Head Width
0.350 in
Min. Bore Dia.
0.3720 in
Neck Dia.
5/16 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Offset
0.024 in
Centerline Offset
0.1625 in
Angle per Side
30
Included Angle
60
Projection
0.0271 in

Description

0.3720 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0271 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length #7/16-20 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.