Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.4320 Min Bore, 1-1/4 Max

  • Mfr # TT-091612-125

  • Zoro # G011240201


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
9/16/2012
Angle per Side
30
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-091612-125
Zoro #
G011240201
UPC #
-
Country of Origin
United States

Dimensions

Size
9/16/2012
Shank Dia.
1/2 in
Max. Bore Depth
1-1/4 in
Overall Length
3 in
Head Width
0.410 in
Neck Dia.
0.3540 in (9 mm)
Min. Bore Dia.
0.4320 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Projection
0.0451 in
Centerline Offset
0.1600 in
Offset
0.036 in
Included Angle
60

Description

0.4320 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0451 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #9/16-12 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.