Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.4320 Min Bore, 1 in.Max

  • Mfr # TT-012020-100

  • Zoro # G411240306


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
1/2/2020
Max. Bore Depth
1 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-012020-100
Zoro #
G411240306
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2/2020
Max. Bore Depth
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Neck Dia.
0.3720 in
Min. Bore Dia.
0.4320 in
Head Width
0.410 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Projection
0.0271 in
Offset
0.024 in
Included Angle
60
Centerline Offset
0.1600 in

Description

0.4320 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0271 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #1/2-20 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.