Zoro Homepage

Threading tool, Topping, 0.4320 Min Bore, 1 in.Max

  • Mfr # TT-091612-100

  • Zoro # G311240277


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
9/16/2012
Shank Dia.
1/2 in
Offset
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-091612-100
Zoro #
G311240277
UPC #
-
Country of Origin
United States

Dimensions

Size
9/16/2012
Shank Dia.
1/2 in
Overall Length
3 in
Max. Bore Depth
1 in
Neck Dia.
0.3540 in (9 mm)
Min. Bore Dia.
0.4320 in
Head Width
0.410 in

Details

Cutting Direction
Right Hand
Coating
UN
Offset
0.036 in
Included Angle
60
Centerline Offset
0.1600 in
Projection
0.0451 in
Angle per Side
30

Description

0.4320 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0451 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #9/16-12 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.