Zoro Homepage

Threading tool, Topping, 0.5120 in. Min Bore, 1-1/4 Max

  • Mfr # TT-034016-125

  • Zoro # G811239627


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
3/4/2016
Centerline Offset
0.2400 in
Min. Bore Dia.
0.5120 in (13 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-034016-125
Zoro #
G811239627
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4/2016
Min. Bore Dia.
0.5120 in (13 mm)
Neck Dia.
0.4450 in
Shank Dia.
1/2 in
Max. Bore Depth
1-1/4 in
Overall Length
3 in
Head Width
0.490 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.2400 in
Offset
0.028 in
Projection
0.0338 in
Included Angle
60
Angle per Side
30

Description

0.5120 in. Min Bore Dia X 1-1/4 Max Bore Depth X 0.0338 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #3/4-16 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.