Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading tool, Topping, 0.5120 in. Min Bore, 1 in.Max

  • Mfr # TT-034016-100

  • Zoro # G011239717


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
3/4/2016
Angle per Side
30
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-034016-100
Zoro #
G011239717
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4/2016
Overall Length
3 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.5120 in (13 mm)
Neck Dia.
0.4450 in
Head Width
0.490 in
Shank Dia.
1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Projection
0.0338 in
Centerline Offset
0.2400 in
Included Angle
60
Offset
0.028 in

Description

0.5120 in. Min Bore Dia X 1.000 1 Max Bore Depth X 0.0338 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #3/4-16 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.