Zoro Homepage

Threading tool, Topping, 0.5120 in. Min Bore, 1 in.Max

  • Mfr # TT-058011-100

  • Zoro # G211239999


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
5/8/2011
Min. Bore Dia.
0.5120 in (13 mm)
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-058011-100
Zoro #
G211239999
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8/2011
Min. Bore Dia.
0.5120 in (13 mm)
Shank Dia.
1/2 in
Head Width
0.490 in
Overall Length
3 in
Max. Bore Depth
1 in
Neck Dia.
0.4300 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Projection
0.0492 in
Offset
0.039 in
Centerline Offset
0.2400 in
Included Angle
60

Description

0.5120 in. Min Bore Dia X 1.000 1 Max Bore Depth X 0.0492 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length #5/8-11 - Carbide Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.