Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc
Mfr # RAD-21
Zoro # G7854795
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 1/2 in, 3 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RAD
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD-21
Zoro #
G7854795
UPC #
728709167977
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in, 3 1/2 in
Shank Width
3/8 in, 1/2 in
Shank Height
3/8 in, 1/2 in
Details
Item
Lathe Tool Bit Set
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RAD
Application
Turning
Finish
zinc
Includes
Bits with Radius: 1/16 in to 3/8 in, RAD-12, RAD-8, RAD-4, RAD-2
Number of Pieces
4
Features
5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance
Cutting Application
Convex Radius
Tool Bit Style Code
RAD
Tip Material
Carbide
Description
Lathe Tool Bit Set, RAD, Number of Pieces 4, Convex Radius, 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.