Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5240
Zoro #
G9729964
UPC #
728709101360
Country of Origin
Mexico
Dimensions
Thickness
5/32 in
Width
5/8 in
Length
5/8 in
Radius
1/32 in
Details
Material
C2 Micrograin Carbide
Item
Tool Blank
Series
5000
Finish
Uncoated
Description
Tool Blank, C2 Micrograin Carbdie, Series 5000, Thickness 5/32 In, Width 5/8 In, Length 5/8 In, Radius 1/32 In, Finish Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.