Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder (Metric) - Steel

  • Mfr # THM-416

  • Zoro # G7909937


product price: $81.59
/ea
Free Shipping & Returns

Key Features

For Use With
Standard Shank Tools in Lathe Applications
Style
Metric
Shank
4mm
Type
Tool Holder
Overall Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THM-416
Zoro #
G7909937
UPC #
728709183694
Country of Origin
United States

Dimensions

Overall Length
2.75 in
Bore Dia.
4.00mm
Shank Dia.
16.00mm
Collar Dia.
19.00mm
Holder Length
2-3/4 in
Inside Dia.
4.00mm
Shank Diameter
16 mm

Details

Item
Boring Head Holder
For Use With
Standard Shank Tools in Lathe Applications
Style
Metric
Shank
4mm
Type
Tool Holder
Series
THM
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Product Type
Standard Holder
Shank Type
Round with Flats
Material
High Speed Steel

Description

Boring Head Holder, Shank Dia. 16.00mm, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series THM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.