Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder (Metric) - Steel

  • Mfr # THM-620

  • Zoro # G7907505


product price: $89.99
/ea
Free Shipping & Returns

Key Features

For Use With
Standard Shank Tools in Lathe Applications
Overall Length
2.75 in
Type
Tool Holder
Style
Metric
Shank
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THM-620
Zoro #
G7907505
UPC #
728709183731
Country of Origin
United States

Dimensions

Overall Length
2.75 in
Bore Dia.
6.00mm
Shank Dia.
20.00mm
Holder Length
2-3/4 in
Collar Dia.
25.00mm
Inside Dia.
6.00mm
Shank Diameter
20 mm

Details

For Use With
Standard Shank Tools in Lathe Applications
Item
Boring Head Holder
Type
Tool Holder
Style
Metric
Shank
6mm
Series
THM
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Measurement System
Metric
Shank Type - Machining
Straight
Product Type
Standard Holder
Material
High Speed Steel
Shank Type
Round with Flats

Description

Boring Head Holder, Shank Dia. 20.00mm, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series THM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.