Tool Holder (Metric) - Steel
Mfr # THM-812
Zoro # G7813127
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Overall Length
2.75 in
Type
Tool Holder
Style
Metric
Shank
8mm
For Use With
Standard Shank Tools in Lathe Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THM-812
Zoro #
G7813127
UPC #
728709183748
Country of Origin
United States
Dimensions
Overall Length
2.75 in
Bore Dia.
8.00mm
Shank Dia.
12.00mm
Inside Dia.
8.00mm
Collar Dia.
15.00mm
Holder Length
2-3/4 in
Shank Diameter
12 mm
Details
Item
Boring Head Holder
Type
Tool Holder
Style
Metric
Shank
8mm
For Use With
Standard Shank Tools in Lathe Applications
Series
THM
Measurement System
Metric
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Product Type
Standard Holder
Material
High Speed Steel
Shank Type
Round with Flats
Description
Boring Head Holder, Shank Dia. 12.00mm, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series THM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.