Zoro Homepage

Tool Holder - Steel

  • Mfr # TH-204

  • Zoro # G8290283


product price: $86.49
/ea
Free Shipping & Returns

Key Features

For Use With
Standard Shank Tools in Lathe Applications
Style
Metric
Overall Length
2.75 in
Shank
1/8"
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-204
Zoro #
G8290283
UPC #
728709183502
Country of Origin
United States

Dimensions

Overall Length
2.75 in
Shank Dia.
3/4 in
Bore Dia.
1/8 in
Collar Dia.
7/8 in
Holder Length
2-3/4 in
Inside Dia.
1/8 in
Shank Diameter
3/4 in

Details

For Use With
Standard Shank Tools in Lathe Applications
Item
Boring Head Holder
Style
Metric
Shank
1/8"
Series
TH
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Product Type
Standard Holder
Shank Type
Round with Flats
Material
High Speed Steel

Description

Boring Head Holder, Shank Dia. 3/4 in, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series TH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.