Tool Holder - Steel
Mfr # TH-207
Zoro # G8437222
product price: $94.35
/ea
Free Shipping & Returns
Key Features
Shank
5/16"
Style
Metric
Overall Length
2.75 in
For Use With
Standard Shank Tools in Lathe Applications
Series
TH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-207
Zoro #
G8437222
UPC #
728709183533
Country of Origin
United States
Dimensions
Overall Length
2.75 in
Bore Dia.
5/16 in
Shank Dia.
3/4 in
Holder Length
2-3/4 in
Collar Dia.
7/8 in
Inside Dia.
5/16 in
Shank Diameter
3/4 in
Details
Shank
5/16"
Style
Metric
Item
Boring Head Holder
For Use With
Standard Shank Tools in Lathe Applications
Series
TH
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Product Type
Standard Holder
Shank Type
Round with Flats
Material
High Speed Steel
Description
Boring Head Holder, Shank Dia. 3/4 in, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series TH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.