Zoro Homepage

Tool Holder - Steel

  • Mfr # TH-210

  • Zoro # G7963925


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Shank
1/2"
For Use With
Standard Shank Tools in Lathe Applications
Style
Metric
Overall Length
2.75 in
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-210
Zoro #
G7963925
UPC #
728709183557
Country of Origin
United States

Dimensions

Overall Length
2.75 in
Bore Dia.
1/2 in
Shank Dia.
3/4 in
Holder Length
2-3/4 in
Inside Dia.
1/2 in
Collar Dia.
7/8 in
Shank Diameter
3/4 in

Details

Shank
1/2"
For Use With
Standard Shank Tools in Lathe Applications
Style
Metric
Item
Boring Head Holder
Series
TH
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Product Type
Standard Holder
Shank Type
Round with Flats
Material
High Speed Steel

Description

Boring Head Holder, Shank Dia. 3/4 in, Overall Length 2.75 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Standard Holder, Series TH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.