Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Radius: 1/64"

  • Mfr # UP-18030-8

  • Zoro # G0988358


product price: $54.95
/ea

Key Features

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0300"
Max. Bore Depth
1/2"
Radius
1/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-18030-8
Zoro #
G0988358
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0300"
Max. Bore Depth
1/2"
Radius
1/64"
Neck Dia.
0.1300"
Min. Bore Dia.
0.1800"
Split Length
3/16"

Details

Finish
UN
Cutting Direction
Right Hand
Projection
0.0500"

Description

0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0300" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0150" (1/64) Radius - Carbide Undercut Full Radius Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.