Zoro Homepage

Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2-1/2"

  • Mfr # UP-25025-8X

  • Zoro # G0993057


product price: $62.09
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0250"
Min. Bore Dia.
0.2400"
Neck Dia.
0.1800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-25025-8X
Zoro #
G0993057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0250"
Min. Bore Dia.
0.2400"
Neck Dia.
0.1800"
Split Length
1/4"
Radius
0.0125"
Max. Bore Depth
1/2"

Details

Finish
AlTiN
Projection
0.0600"
Cutting Direction
Right Hand

Description

0.240" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0250" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0125" Radius - Carbide Undercut Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.