
Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Radius: 1/16"
Mfr # UP-37125-16X
Zoro # G0997729
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
1/8"
Finish
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP-37125-16X
Zoro #
G0997729
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
1/8"
Min. Bore Dia.
0.3650"
Split Length
3/8"
Max. Bore Depth
1"
Radius
1/16"
Neck Dia.
0.2700"
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0950"
Description
0.365" Min Bore DIA x 1.000" (1) Max Bore Depth 0.1250" (1/8) Tooth Width 0.095" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0625" (1/16) Radius - Carbide Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.