Zoro Homepage

Undercut Full Radius Grooving Tool, 0.490" Min Bore dia, Overall Length: 3"

  • Mfr # UP-50125-24X

  • Zoro # G0995534


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Shank Dia.
1/2"
Groove Width
1/8"
Finish
AlTiN
Projection
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-50125-24X
Zoro #
G0995534
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Groove Width
1/8"
Split Length
1/2"
Min. Bore Dia.
0.4900"
Neck Dia.
0.3650"
Max. Bore Depth
1-1/2"
Radius
1/16"

Details

Finish
AlTiN
Projection
1/8"
Cutting Direction
Right Hand

Description

0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1250" (1/8) Tooth Width 0.125" (1/8) Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0625" (1/16) Radius - Carbide Undercut Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.