Zoro Homepage

1 ft. USB-A Male 2.0 to Serial DB9-Male Adapter, Clear

  • Mfr # E07-160

  • Zoro # G411871319


product price: $54.95
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 Serial - Male
End 2 Number of Pins
9
Conductor Material
Copper
Connector on First End Details
1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07-160
Zoro #
G411871319
UPC #
715860019061
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 Serial - Male
End 2 Number of Pins
9
Conductor Material
Copper
Connector on First End Details
1 x USB Type A - Male
Conductor
Copper
Connector on Second End Details
1 x 9-pin DB-9 Serial - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.