Zoro Homepage

10 ft. USB 2.0 USB-A M-M Cable, Beige

  • Mfr # E07-124

  • Zoro # G814926104


product price: $53.75
/ea

Key Features

Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Beige
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07-124
Zoro #
G814926104
UPC #
715860018620
Country of Origin
China

Details

Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Beige
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.