E11-050BL 50 ft. CAT 7 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Blue

  • Mfr # E11-050BL
  • Zoro # G003702526
product price: 
$
82.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E11-050BL
Zoro #
G003702526
UPC #
715860033579
Country of Origin
China

Description

The Micro Connectors Cat-7 Ethernet patch cable is designed for superior performance in applications utilizing 10 Gigabit Ethernet. With a 600MHz bandwidth and speeds of up to 10Gbps, the Cat-7 cable is perfect for use in datacenters, server rooms, telecommunications rooms, and large enterprise networks. Our cable features a compact snagless boot design, with strain relief for durability. It also features two shielded RJ45 connectors on each end, each with 50u gold-plated contacts for maximum corrosion resistance for the most reliable connections. Along with a double shielding (S/FTP), our cable allows for maximum performance while minimizing electromagnetic interference/radio-frequency interference (EMI/RFI) and almost eliminating alien crosstalk (AXT). Made from a flexible PVC material and with lengths from 1 foot to 100 feet, our CAT 7 Ethernet patch cable is your best companion for demanding, high-bandwidth environments.

Features
  • 600MHZ rated speed
  • 10 Gbps data transfer rates
  • Backwards compatible with all CAT-5, CAT-5e, CAT-6, and CAT-6a applications
  • Shielded (S/FTP) cable: individual twisted pairs shielded with Aluminum Mylar foil, then bundled together with an 85% tinned copper braid shield to minimize EMI, RFI, and AXT
  • 50u gold plated contacts for accurate data transfer and maximum corrosion resistance
  • Snagless boots for simplified moves, adds, and changes
Specifications
  • Color: Blue
  • Length: 50 Feet
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.