Shop MICRO CONNECTORS

E12-025B 25 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black

  • Mfr # E12-025B
  • Zoro # G603702193

product price: 
$
53.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E12-025B
Zoro #
G603702193
UPC #
715860034835
Country of Origin
China

Description

The Micro Connectors Cat-8 Ethernet patch cable is designed for superior performance in applications utilizing up to 40 Gigabit Ethernet. With a 2000MHz (2GHz) bandwidth and speeds of up to 40Gbps, the Cat-8 cable is perfect for use in datacenters, server rooms, telecommunications rooms, and large enterprise networks. Our cable features a compact snagless boot design, with strain relief for durability. It also features two shielded RJ45 connectors on each end, each with 50u gold-plated contacts for maximum corrosion resistance for the most reliable connections. Along with a double shielding (S/FTP), our cable allows for maximum performance while minimizing electromagnetic interference/radio-frequency interference (EMI/RFI) and almost eliminating alien crosstalk (AXT). Made from a flexible PVC material and with lengths from 1 foot to 50 feet, our CAT 8 Ethernet patch cable is your best companion for demanding, high-bandwidth environments.

Features
  • 2000MHz (2 GHz) rated speed
  • 40 Gbps data transfer rates
  • Backwards compatible with all CAT-5, CAT-5e, CAT-6, and CAT-6a applications
  • Shielded (S/FTP) cable: individual twisted pairs shielded with Aluminum Mylar foil, then bundled together with an 85% tinned copper braid shield to minimize EMI, RFI, and AXT
  • 50u gold plated contacts for accurate data transfer and maximum corrosion resistance
  • Snagless boots for simplified moves, adds, and changes
Specifications
  • Color: Black
  • Length: 25 Feet
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.