Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Connectors L02-01MP-KIT MacBook Pro Unibody Models Lower Case Replacement Screws and Screwdriver Kit

  • Mfr # L02-01MP-KIT

  • Zoro # G104030719


product price: $45.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L02-01MP-KIT
Zoro #
G104030719
UPC #
715860035801
Country of Origin
China

Description

Features
  • Compatible with MacBook Pro Unibody Models (A1278, A1286, A1297)
  • Lower Case Replacement Screws
  • Durable Rubber Feet
  • Phillips 1.5mm Screwdriver with Magnetic Tip
Compatible Models:
  • MacBook Pro 13" Unibody A1278 Mid 2009 to Mid 2012
  • MacBook Pro 15" Unibody A1286 Mid 2009 to Mid 2012
  • MacBook Pro 17" Unibody A1297 Early 2009 to Late 2011
Specifications
  • Dimension: 7.5 x 4.5 x 0.5 in.
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.