Zoro Homepage

Micro Connectors L02-02MPR-KIT MacBook Pro Retina Unibody Models Lower Case Replacement Screws and Screwdriver Kit

  • Mfr # L02-02MPR-KIT

  • Zoro # G404030679


product price: $45.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L02-02MPR-KIT
Zoro #
G404030679
UPC #
715860035818
Country of Origin
China

Description

Features
  • Compatible with MacBook Pro Retina Unibody Models (A1398, A1425, A1502)
  • Lower Case Replacement Screws
  • Durable Rubber Feet
  • Pentalobe Screwdriver with Magnetic Tip
Compatible Models:
  • MacBook Pro 13" Retina Unibody Models A1425 and A1502 Late 2012 to Early 2015
  • MacBook Pro 15" Retina Unibody Models A1398 Mid 2012 to Mid- 2015
Specifications
  • Dimension: 7.5 x 4.5 x 0.5 in.
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.