This item is Discontinued.

Micro Connectors Micro Connectors PCIE-M20802HS M.2 NVMe Plus M.2 SATA 80mm SSD PCIe x 4 Adapter with Heat Sink PCIE-M20802HS

Micro Connectors PCIE-M20802HS M.2 NVMe Plus M.2 SATA 80mm SSD PCIe x 4 Adapter with Heat Sink (Discontinued)

  • Mfr # PCIE-M20802HS
  • Zoro # G704006046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE-M20802HS
Zoro #
G704006046
UPC #
715860033203
Country of Origin
China

Description

Features
  • Heat sink kit to prevent overheating
  • Supports two M.2 SSDs simultaneously
  • Compatible with M.2 SSD up to 80mm length
  • Converts one M.2 (M key) SSD to PCIe x4 interface
  • Converts a second M.2 (B key) into SATA interface
  • Gold-clad surface mounting to conduct and dissipate heat
Includes:
  • PCIe x4 adapter, high and low-profile bracket, heat sink, thermal pad x3, mounting screws
Specifications
  • Interface: PCIe x4 and SATA III
  • M.2 SSD Key: NVMe or AHCI (M Key); SATA III (B Key)
  • Number of Drives: 2
  • M.2 SSD Size: 30mm, 42mm, 60mm, 80mm
  • OS support: Windows 7/8/8.1/10, Mac OS 10.2.8 or above, Linux
  • Dimension: 4.52" W x 0.06" H x 2.66" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.