Zoro Homepage
This item is Discontinued.
Micro Connectors Micro Connectors RAS-PCS04-BL Aluminum Raspberry Pi 3 Model B B Plus Case with Fan - Blue RAS-PCS04-BL

Micro Connectors RAS-PCS04-BL Aluminum Raspberry Pi 3 Model B B Plus Case with Fan - Blue (Discontinued)

  • Mfr # RAS-PCS04-BL
  • Zoro # G604030332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS-PCS04-BL
Zoro #
G604030332
UPC #
715860035016
Country of Origin
China

Description

The Micro Connectors aluminum case with fan for Raspberry Pi is made out of quality and durable aluminum. The precision-cut casing allows for easy access to all your ports and the durable aluminum looks sleek. The included active 40mm fan and heat sinks kit cools down the temperature generated from the board and prevents overheating. This versatile case is compatible with Raspberry Pi 1 Model B , Pi 2 Model B, Pi 3 Model B/B. With four colors to choose from, this Micro Connector aluminum case is the best choice for your Raspberry Pi.

Features
  • Compatible with Raspberry Pi 1 Model B+, Pi 2 Model B, Pi 3 Model B/B+
  • 40mm fan and heat sinks kit included
  • Quality and durable aluminum casing to dissipate heat
  • Precision-cut casing allows easy access to all ports
  • Wall mount compatible
  • Anti-slip rubber feet pads
Includes:
  • Raspberry Pi case, fan, heat sinks, feet pads, screws, screwdriver
Specifications
  • Color: Blue
  • Compatible versions: Raspberry Pi Model B+, Pi 2 Model B, Pi 3 Model B/B+
  • Dimension: 3.54" W x 2.44" H x 1.06" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.