Zoro Homepage

Micro Connectors RAS-PCS14-BK Aluminum Case for Raspberry Pi 4 Model B with Fan; Black

  • Mfr # RAS-PCS14-BK

  • Zoro # G504030470


product price: $53.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS-PCS14-BK
Zoro #
G504030470
UPC #
715860035528
Country of Origin
China

Description

The Micro Connectors aluminum case with fan for Raspberry Pi 4 is made out of quality and durable aluminum. The precision-cut casing allows for easy access to all your ports and the durable aluminum looks sleek. The included active 40mm fan and heat sinks kit cools down the temperature generated from the board and prevents overheating.

Features
  • Compatible with Raspberry Pi 4 Model B
  • 40mm fan and heat sinks kit included
  • Quality and durable aluminum casing to dissipate heat
  • Easy Access Ports for GPIO, CSI, DSI, and Memory Card
  • Precision-cut casing allows easy access to all ports
  • Wall mount compatible
  • Anti-slip rubber feet pads
Includes:
  • Raspberry Pi case, fan, heat sinks, feet pads, screws, screwdriver
Specifications
  • Color: Black
  • Compatible versions: Raspberry Pi 4 Model B
  • Dimension: 3.54" w x 2.44" H x 1.06" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.