TR4-560BLOU-500 500 ft. Solid Shielded STP CAT6 Outdoor; UV Resistant and Waterproof Bulk Ethernet Cable - Blue

  • Mfr # TR4-560BLOU-500
  • Zoro # G203701978
product price: 
$
209.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TR4-560BLOU-500
Zoro #
G203701978
UPC #
715860034354
Country of Origin
China

Description

The Micro Connectors Cat 6 Solid STP bulk Ethernet cable is perfect for your office of warehouse cabling project. Our cable allows for maximum performance while minimizing electromagnetic interference/radio-frequency interference (EMI/RFI) and almost eliminating alien crosstalk (AXT). Suitable for fast, Gigabit, and 10-Gigabit Ethernet and supports bandwidths of up to 550 MHz. Pure bare copper produces a stronger signal along with better conductivity and flexibility when compared to copper clad aluminum (CCA). Designed to withstand sunlight, dirt, and moisture. Rugged and durable for extreme environments. Bury directly in the ground or use in conduit. Connect to what matters: computers, printers, gaming consoles, routers, ethernet extenders, switch boxes, VoIP phones, IP cameras, PoE devices, etc. All data cables meet or exceed ANSI TIA/EIA 568-C.2 standards, and are RoHS compliant.

Features
  • Heavy-duty 23 AWG insulated wire
  • UV resistant and Waterproof outdoor rated bulk solid wire cable
  • Ideal for data, voice and security applications requiring outdoor placement
  • Solid bare pure copper conductors for flexibility and less conductor breakage
  • Conductor separator spine to fight against twists and kinks to reduce crosstalk for a cleaner signal
  • Rip cord to strip PVC cable jacket
Specifications
  • Color: Blue
  • Length: 500'
  • Dimension: 11.50" x 11.00" x 7.00"
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.