Shop MICRO ESSENTIAL LAB
See all product information
Create Account
Fryer Oil Quality Test Strip
Mfr # 200022854
Zoro # G124218586
product price:Â $28.79
/eaKey Features
Test Detects For
Free Fatty Acid
Test Form
Test Strips
Parameter Measurements Included
0,.25,.5,1.0,20.,3.0%
Overall Width
1 1/2 in
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200022854
- Zoro #
- G124218586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
Details
- Item
- Fryer Oil Quality Test Strip
- Test Detects For
- Free Fatty Acid
- Test Form
- Test Strips
- Parameter Measurements Included
- 0,.25,.5,1.0,20.,3.0%
- Test Type
- Free Fatty Acid %
- Number of Tests
- 50
- Testing Parameter One
- Free Fatty Acid %
Description
Fryer Oil Quality Test Strip, Test Form Test Strips, Overall Length 4 in, Test Type Free Fatty Acid Percent, Testing Parameter One Free Fatty Acid Percent, Overall Width 1 1/2 in, Parameter Measurements Included 0,.25,.5,1.0,20.,3.0 Percent, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free Fatty Acid, Maximum Alkalinity Measurement Not Applicable, Minimum Alkalinity Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.