Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 0.3000", Carbide

  • Mfr # QMBB-100300

  • Zoro # G8290161


product price: $34.15
/ea

Key Features

Material
C2 Micrograin Carbide
Overall Length
1-1/2 in
Bore Dia.
.100"
Bore Depth
.300"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-100300
Zoro #
G8290161
UPC #
728709161104
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Bore Depth
.300"
Shank Dia.
3/16 in
Neck Dia.
0.0750"
Min. Bore Dia.
0.1000 in
Max. Bore Depth
0.3000 in
Groove Width
0.0700"

Details

Material
C2 Micrograin Carbide
Application
For Profiling
Cutting Direction
Right Hand
Item
Boring Bar
Finish
Uncoated
Projection
0.0200 in
Features
Coolant Fed Enabled Shank Design;On-Center Neck Design;Sharp Corner Profile;Split Geometry
Cutting Application
Boring, Facing
Side Cutting Edge Angle
1.5 Degrees
Series
QMBB
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Offset Point
0.0630 in
Shank Material
Carbide
Overhang
0.5900 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.0630 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0630 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.