Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profilling Tool, Bore Dia. .100, D .800

  • Mfr # QMBB-100800

  • Zoro # G7824853


product price: $33.89
/ea

Key Features

Material
C2 Micrograin Carbide
Overall Length
1-1/2 in
Bore Dia.
.100"
Bore Depth
.800"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMBB-100800
Zoro #
G7824853
UPC #
728709161166
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Bore Depth
.800"
Shank Dia.
3/16 in
Neck Dia.
0.0750"
Max. Bore Depth
0.8000 in
Min. Bore Dia.
0.1000 in
Groove Width
0.0700"

Details

Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0250 in
Item
Boring Bar
Cutting Direction
Right Hand
Application
For Profiling
Cutting Application
Boring, Facing
Series
QMBB
Features
Coolant Fed Enabled Shank Design;On-Center Neck Design;Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
1.5 Degrees
Center to Cutting Tip
0.0630 in
Boring Bar Type
Boring
Shank Material
Carbide
Finish - Machining
Bright (Uncoated)
Overhang
1.0900 in
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Offset Point
0.0630 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0630 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.