Zoro Homepage

Quick Change Double Ended Sleeve

  • Mfr # QDS-1.00-2.5

  • Zoro # G8209467


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5 in
For Use With
QDH Double-Ended Tool Holders
Style
Inch
Type
Quick Change Square Grind
Shank
.438"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDS-1.00-2.5
Zoro #
G8209467
UPC #
728709157022
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Shank Dia.
1.000 in
Bore Dia.
7/16 in
Collar Dia.
3/4 in
Sleeve Length
2-1/2 in
Sleeve Dia.
1 in
Inside Dia.
7/16 in
Bore Diameter
7/16 in
Shank Diameter
1 in
Inside Diameter
7/16 in
Collar Diameter
3/4 in

Details

For Use With
QDH Double-Ended Tool Holders
Style
Inch
Type
Quick Change Square Grind
Item
Boring Head Holder
Shank
.438"
Application
Twin Spindle Applications and Y-Axis Tooling Block Locations
Series
QDS
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Finish
Black Oxide
Coolant Fed
Coolant Through
Product Type
Quick Change Holder
Shank Type
Cylindrical

Description

Boring Head Holder, QDS, Overall Length 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.