Quick Change Tool Holder Metric - Steel
Mfr # QTHM-432L
Zoro # G7927062
product price: $192.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lathe Applications Requiring Longer Reach
Overall Length
5.8 in
Shank
.2500"
Style
Metric
Type
Quick Change Tool Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTHM-432L
Zoro #
G7927062
UPC #
728709167410
Country of Origin
United States
Dimensions
Overall Length
5.8 in
Bore Dia.
1/4"
Shank Dia.
32.00mm
Shank Size
1/4 in
Shank Diameter
32 mm
Details
Item
Boring Bar Holder
For Use With
Lathe Applications Requiring Longer Reach
Shank
.2500"
Style
Metric
Type
Quick Change Tool Holder
Series
QTHM
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Finish
UN
Product Type
Quick Change Holder
Material
High Speed Steel
Shank Type
Round with Flats
Description
Boring Bar Holder, Shank Dia. 32.00mm, Overall Length 5.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.