Quick Change Tool Holder Metric - Steel
Mfr # QTHM-516L
Zoro # G8057576
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Style
Metric
Overall Length
5.8 in
For Use With
Lathe Applications Requiring Longer Reach
Shank
.3125"
Type
Quick Change Boring Head Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTHM-516L
Zoro #
G8057576
UPC #
728709167434
Country of Origin
United States
Dimensions
Overall Length
5.8 in
Shank Dia.
16.00mm
Bore Dia.
5/16"
Shank Size
5/16 in
Head Dia.
7/8 in
Head Diameter
7/8 in
Shank Diameter
16 mm
Details
Style
Metric
For Use With
Lathe Applications Requiring Longer Reach
Shank
.3125"
Item
Boring Bar Holder
Type
Quick Change Boring Head Holder
Series
QTHM
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Finish
UN
Product Type
Quick Change Holder
Material
High Speed Steel
Shank Type
Round with Flats
Description
Boring Bar Holder, Head Dia. 7/8 in, Shank Dia. 16.00mm, Overall Length 5.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.